Buy more than* S$200* and get FREE SHIPPING

Magnet Catch PP Resin

2014 TRUSCO Published Page
1-1783
Mounting Hole Dimension (mm)
(Body)4x5longhole
Recommended Screw
(Backing plate for) countersunk screws 2.7mm
Material (pivot bracket)
Steel
Adsorption Ability (N)
45
Weight (g)
15
Material (Body)
Polypropylene (PP)
Color
Black
Overall Length (mm)
45
TRUSCO Part Number
300-5151
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 TSM-111-BK 37296332 1.15 SGD
Shipped after 2017-11-24
ADD TO CART

Related Products