Buy more than* S$200* and get FREE SHIPPING

Magnet Catch PP Resin

2014 TRUSCO Published Page
1-1782
Recommended Screw
(For receiving plate) 2.4mm
Adsorption Ability (N)
25
Weight (g)
16
Overall Length (mm)
40
...see all>
Product Options
ADD TO CART
Mounting Hole Dimension (mm) Color TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Mounting Hole Dimension (mm) Color TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
(Body)3.6x8longhole White 302-0673 1PC 1 TSM-41-W 37296366 0.99 SGD
Shipped after 2018-04-23
- Black 300-5275 1PC 1 TSM-41-BK 37296341 0.99 SGD
Shipped after 2018-04-23
- Brown 300-5291 1PC 1 TSM-41-BR 37296357 0.99 SGD
Shipped after 2018-04-23
ADD TO CART

Related Products