Buy more than* S$200* and get FREE SHIPPING

Magnet Catch Aluminum

3.00 (1)
Mounting Hole Dimension (mm)
(Body) 2.7 x 5 slot
Recommended Screw
(For receiving plate) countersunk screw 2.4mm
Adsorption Ability (N)
20
Weight (g)
12
Color
Silver
Overall Length (mm)
40
TRUSCO Part Number
300-5101
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 TSM-10 37296393 0.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
Door installation
3
From Japan
On 2017-07-31 17:33:02
Whether the magnetic force is weak or the door will open as soon as it is installed It's cheap so I can not complain Because the parts are quite bad I thought it was better to buy a slightly higher guy
This review is about item#37296393.

Related Products