Buy more than* S$200* and get FREE SHIPPING

Aluminum Magnetic Catch

2014 TRUSCO Published Page
1-1782
Mounting Hole Dimension (mm)
(Body)4x8longhole
Recommended Screw
(Backing plate for) countersunk screws 2.7mm
Adsorption Ability (N)
35
Weight (g)
29
Color
Silver
Overall Length (mm)
47
TRUSCO Part Number
300-5127
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 TSM-50 37296411 1.69 SGD
In stock
ADD TO CART

Related Products