Buy more than* S$200* and get FREE SHIPPING

Aluminum Magnetic Catch

3.50 (2)
Weight (g)
18
Overall Length (mm)
43
...see all
Product Options
ADD TO CART
Mounting Hole Dimension (mm) Material (pivot bracket) Adsorption Ability (N) Material (Body) Color TRUSCO Part Number 2015 Trusco Published Pages 2014 TRUSCO Published Page Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Mounting Hole Dimension (mm) Material (pivot bracket) Adsorption Ability (N) Material (Body) Color TRUSCO Part Number 2015 Trusco Published Pages 2014 TRUSCO Published Page Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
(Body) 3.4x7 long hole Steel 24 Aluminum Silver 300-5321 1 1875 1-1782 1PC 1 TSM-60 37296427 2.60 SGD
In stock
- - 42 - - 300-5330 - - 1pc 1 TSM-60SSV 37296436 3.05 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 3.50
2 Customer Reviews
The reviews are automatic translation.
Door retention of the soundproof box
2
From Japan
On 2016-05-13 04:43:16
There is only made of aluminum, the body is very weak. Screw holes, we have a shape, such as work is portrait of adjustment, but if you try to emergency Shimeyo the screw, is a very difficult body is deformed adjustment and the like. In addition, after the deformation is a screw hole is very easy to decomposition, three four worms when the removal was decomposition. I tried to look at the decomposition after the contents seems a little adhesive to the portion of the ear that there is a screw hole is Yes by coating, so are stopping the back cover. Surely, but I think those are crimping the back cover to the case, however was only are stuck with what rubber adhesive manner. Since the very creation had soft when tightening the screws might be better to tighten the screw while lightly secured with double-sided tape or a vice or the like. Might be good for small furniture, etc., but it might be better to buy a magnet catch made of die-cast when making those high-precision,
This review is about item#37296436.
For the door
5
From Japan
On 2015-12-11 01:54:23
Since the body is the best thin you can use freely anywhere.
This review is about item#37296436.

Related Products