Buy more than* S$200* and get FREE SHIPPING

Aluminum Magnetic Catch

3.00 (1)
Weight (g)
34
Overall Length (mm)
51
...see all
Product Options
ADD TO CART
Material (pivot bracket) Material (Body) Color Adsorption Ability (N) TRUSCO Part Number 2015 Trusco Published Pages 2014 TRUSCO Published Page Mounting Hole Dimension (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Material (pivot bracket) Material (Body) Color Adsorption Ability (N) TRUSCO Part Number 2015 Trusco Published Pages 2014 TRUSCO Published Page Mounting Hole Dimension (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Steel Aluminum Silver 80 300-5402 1 1877 1-1784 (Body) 3.5 1PC 1 TSM-77S 37296454 3.04 SGD
In stock
- - - 40 300-5399 - - - 1pc 1 TSM-77 37296445 2.92 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
Light tiger back door fixed
3
From Japan
On 2014-07-22 05:11:19
Weakish
This review is about item#37296454.

Related Products