Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Magnetic Catch

2015 Trusco Published Pages
1 1877
2014 TRUSCO Published Page
1-1783
Mounting Hole Dimension (mm)
(Body) 3.2x8 long hole
Recommended Screw
(For the receiving plate) countersunk screws 2.4mm
Material (pivot bracket)
Steel
Adsorption Ability (N)
30x2
Weight (g)
28
Material (Body)
Resin (PA)
Overall Length (mm)
62
...see all>
Product Options
ADD TO CART
TRUSCO Part Number Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
TRUSCO Part Number Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
300-5267 White 1PC 1 TSM-25SW-W 37296506 3.99 SGD
In stock
300-5259 Tea 1PC 1 TSM-25SW-BR 37296497 3.99 SGD
In stock
ADD TO CART

Related Products