Buy more than* S$200* and get FREE SHIPPING

Removable Cylinder Padlock

5.00 (3)
...see all
Product Options
ADD TO CART
Dimensions C (mm) Dimensions B (mm) Dimension G(mm) Weight (g) Dimensions E (mm) Material (Body) Dimensions D (mm) Width (mm) Dimension F (mm) Material Dimensions A (mm) TRUSCO Part Number Nominal Dimension Specification 2014 TRUSCO Published Page U Parts Diameter (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions C (mm) Dimensions B (mm) Dimension G(mm) Weight (g) Dimensions E (mm) Material (Body) Dimensions D (mm) Width (mm) Dimension F (mm) Material Dimensions A (mm) TRUSCO Part Number Nominal Dimension Specification 2014 TRUSCO Published Page U Parts Diameter (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
20.4 70 - 170 - Brass - 38.5 - [Vine] hardened steel - 351-3416 - With 3 keys - 6.4 1PC 1 2500SD-40L 37135095 24.77 SGD
In stock
18.4 50 - 100 - Brass - 35 - [Vine] Brass - 351-3408 - With 3 keys - 4.8 1PC 1 2500SD-35L 37135077 19.38 SGD
In stock
23.6 89 - 195 - Brass - 45 - [Vine] hardened steel - 351-3424 - With 3 keys - 6.3 1PC 1 2500SD-45L 37135113 30.32 SGD
In stock
25.4 108.6 - 270 - Brass - 50 - [Vine] hardened steel - 351-3432 - With 3 keys - 7.1 1PC 1 2500SD-50L 37135131 37.42 SGD
In stock
14.4 30.3 - 85 - Brass - 29.3 - [Vine] Brass - 351-3394 - With 3 keys 1-1788 4.8 1PC 1 2500SD-30L 37135052 16.91 SGD
In stock
8 20 - 30 17.5 - 16 - 9.8 - 2.8 380-1641 15 - - - 1pc 1 2500SD-15L 39455656 12.15 SGD
In stock
12.2 18 16 50 24 - 24.5 - 9.8 - 4 380-1675 25 - - - 1pc 1 2500SD-25L 39455674 13.25 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Power box for management
5
From Japan
On 2016-07-26 08:56:37
The power supply box is non-administrator was locked so as not to open. It may be easy to use in small size.
This review is about item#37135052.
The key to the outside of the warehouse door
5
From Japan
On 2016-06-09 17:16:10
So take the key of the shaft is also smooth. Easy to use. Because the shaft is made of iron, anxiety or not rust in the future.
This review is about item#37135095.
Where it is exposed to the wind and rain in the outer loop, such as access road chain and mailbox
5
From Japan
On 2014-09-08 21:13:44
Entryway was looking for a suitable lock to lock the entrance of the chain of windswept, but because the environment is not good, likely there is a weather resistance, and the longest vine with small size, could not be found easily. Easy to lock than was expected. Was unlocked, locked in a locked and the first time in one month in the chain of site access road, but can be operated as without any rusty look new. Only once in 1-2 months without unlocking, humidity is likely to take a high gas through the year because it is the mountains, because there is that winter temperatures also becomes equal to or less than 10 degrees below the freezing point, to watch the future of the situation there. Because of price cheap to, if about once exchange in a few years, it would not be much trouble. Crane is not satisfactory if stainless.
This review is about item#37135077.

Related Products