Buy more than* S$200* and get FREE SHIPPING

Stainless Padlock

5.00 (1)
...see all>
Product Options
ADD TO CART
TRUSCO Part Number Dimensions C (mm) Dimensions B (mm) Dimensions E (mm) Dimension D (phi mm) Dimension F (mm) Dimensions A (mm) 2015 Trusco Published Pages Nominal Dimension 2014 TRUSCO Published Page Weight (g) Number of Keys Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
TRUSCO Part Number Dimensions C (mm) Dimensions B (mm) Dimensions E (mm) Dimension D (phi mm) Dimension F (mm) Dimensions A (mm) 2015 Trusco Published Pages Nominal Dimension 2014 TRUSCO Published Page Weight (g) Number of Keys Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
351-8027 16.1 18 28 30 12.7 5.6 - 30 - 110 - 1pc 1 3500SD30 37135357 31.99 SGD
In stock
351-8035 19.2 22 38.1 40 15.5 7.2 1 1900 - 1-1789 225 Three 1PC 1 3500SD40 37135375 69.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
For locking the garbage station
5
From Japan
On 2017-04-25 14:53:31
Because it is the same key, it is easy to manage. Also, I would like to use it if I have the opportunity.
This review is about item#37135357.

Related Products