Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Key Storage Box,DK-65

3.40 (5)
Lock
Dial-up
U Parts Diameter (phi mm)
10
Dimensions C (mm)
33
Dimensions B (mm)
41
Weight (g)
360
Width (mm)
68
TRUSCO Part Number
292-8329
Specification
Dial/4 digits
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 DK-65 37135673 29.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 2
Review Rating: 3.40
5 Customer Reviews
The reviews are automatic translation.
For empty house locks
5
From Japan
On 2017-10-05 18:23:31
It is useful because the key BOX and the number of Vakka are different. I hope the BOX is a bit bigger
This review is about item#37135673.
During renovation work
5
From Japan
On 2016-11-03 15:01:23
It is good to manage because the password that opens the door with an appropriate size and the PIN code of the padlock are different.
This review is about item#37135673.
For entering and exiting a specific person ...
5
From Japan
On 2014-06-25 16:38:14
I purchased the key storage box DK - 65 and it is really efficient and it is released from the inconvenience so far and it is using it effectively. If there are improvement points, if you can increase the color variations ... and so on, there was no other problem in my opinion.
This review is about item#37135673.
Sharing management of key on site with craftsmen
1
From Japan
On 2014-03-05 15:09:27
If you insert a slightly bigger key, the lid will catch and will not open. Each time the craftworker contacted us and explained it. I am in great trouble.
This review is about item#37135673.
Repairing an apartment and supporting sales activities of real estate agents
1
From Japan
On 2013-04-12 13:17:03
1. It is difficult for the key to fit in the key box. When it is possible to enter normally, the window of the box does not close and the key is diagonally finally entered. The key is normal MIWA. I started to forcibly tighten it, I hit it with a handkerchief and finally opened the window. It is not enough for 2 mm if you put it normally. 2. It is hard to get the arm of the key box into the handle of the door. I forced it in and finally got in. The door key is HM of MIWA. It is troubling if you struggle with common keys like this.
This review is about item#37135673.

Related Products