Buy more than* S$200* and get FREE SHIPPING

Stainless Steel Cut Chain

4.50 (6)
Material
Stainless steel (SUS304)
...see all>
Product Options
ADD TO CART
Wire Diameter d (phi mm) Chain Inner Dimensions (mm) Overall Length (m) Weight (kg) TRUSCO Part Number 2014 TRUSCO Published Page Inner Width W (mm) Inner Length P (mm) Working Load [kN] Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Wire Diameter d (phi mm) Chain Inner Dimensions (mm) Overall Length (m) Weight (kg) TRUSCO Part Number 2014 TRUSCO Published Page Inner Width W (mm) Inner Length P (mm) Working Load [kN] Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
2.5 14x4.5 (width x length) 15 1.725 352-4256 1-1805 4.5+/-0.5 14+/-0.5 0.59 1PC 1 TSC-2515 37296971 199.99 SGD
Shipped after 2018-01-22
4 26x6.5 (width x length) 5 1.33 328-8188 1-1805 6.5+/-0.5 26+/-0.5 1.67 1PC 1 TSC-405 37297136 78.99 SGD
Shipped after 2018-01-22
5 27x8.0 (width x length) 15 6.435 352-4001 1-1805 8.0+/-0.5 27+/-0.5 2.45 1PC 1 TSC-5015 37297154 269.99 SGD
Shipped after 2018-01-22
5 27x8.0 (width x length) 3 1.287 328-8196 1-1805 8.0+/-0.5 27+/-0.5 2.45 1PC 1 TSC-503 37297181 61.99 SGD
Shipped after 2018-01-22
5 27x8.0 (width x length) 5 2.145 328-8200 1-1805 8.0+/-0.5 27+/-0.5 2.45 1PC 1 TSC-505 37297197 96.99 SGD
Shipped after 2018-01-22
2 12x3.5 (width x length) 3 0.225 328-8111 1-1805 3.5+/-0.5 12+/-0.5 0.29 1PC 1 TSC-203 37296944 35.99 SGD
Shipped after 2018-01-22
2.5 14x4.5 (width x length) 2 0.23 352-4264 1-1805 4.5+/-0.5 14+/-0.5 0.59 1PC 1 TSC-252 37296996 30.99 SGD
Shipped after 2018-01-22
.3.0 24x5.0 (width x length) 5 0.73 328-8161 1-1805 5.0+/-0.5 24+/-0.5 0.98 1PC 1 TSC-305 37297075 71.99 SGD
Shipped after 2018-01-22
4 26x6.5 (width x length) 3 0.798 328-8170 1-1805 6.5+/-0.5 26+/-0.5 1.67 1PC 1 TSC-403 37297127 50.99 SGD
Shipped after 2018-01-22
3 24x5.0 (width x length) 10 1.46 352-4213 1-1805 5.0+/-0.5 24+/-0.5 0.98 1PC 1 TSC-3010 37297023 139.99 SGD
Shipped after 2018-01-22
3 24x5.0 (width x length) 3 0.438 328-8153 1-1805 5.0+/-0.5 24+/-0.5 0.98 1PC 1 TSC-303 37297066 47.99 SGD
Shipped after 2018-01-22
4 26x6.5 (width x length) 15 3.99 352-4086 1-1805 6.5+/-0.5 26+/-0.5 1.67 1PC 1 TSC-4015 37297093 229.99 SGD
Shipped after 2018-01-22
2 12x3.5 (width x length) 10 0.75 352-4205 1-1805 3.5+/-0.5 12+/-0.5 0.29 1PC 1 TSC-2010 37296901 119.99 SGD
Shipped after 2018-01-22
4 26 x 6.5 (width x length) 2 0.532 352-4060 - 6.5+/-0.5 26+/-0.5 1.67 1PC 1 TSC-402 37297111 33.99 SGD
Shipped after 2018-01-22
5 27 x 8.0 (width x length) 10 4.29 352-4019 - 8.0+/-0.5 27+/-0.5 2.45 1PC 1 TSC-5010 37297145 179.99 SGD
Shipped after 2018-01-22
2 12 x 3.5 (width x length) 2 0.15 352-4221 - 3.5+/-0.5 12+/-0.5 0.29 1PC 1 TSC-202 37296935 24.99 SGD
Shipped after 2018-01-22
3 24 x 5.0 (width x length) 1 0.146 352-3985 - 5.0+/-0.5 24+/-0.5 0.98 1PC 1 TSC-301 37297041 16.99 SGD
Shipped after 2018-01-22
4 26 x 6.5 (width x length) 1 0.266 352-4108 - 6.5+/-0.5 26+/-0.5 1.67 1PC 1 TSC-401 37297102 18.99 SGD
Shipped after 2018-01-22
2 12 x 3.5 (width x length) 5 0.375 328-8129 - 3.5+/-0.5 12+/-0.5 0.29 1PC 1 TSC-205 37296953 58.99 SGD
Shipped after 2018-01-22
4 26 x 6.5 (width x length) 10 2.66 352-4094 - 6.5+/-0.5 26+/-0.5 1.67 1PC 1 TSC-4010 37297084 159.99 SGD
Shipped after 2018-01-22
5 27 x 8.0 (width x length) 2 0.858 352-5171 - 8.0+/-0.5 27+/-0.5 2.45 1PC 1 TSC-502 37297172 41.99 SGD
Shipped after 2018-01-22
5 27 x 8.0 (width x length) 1 0.429 352-4027 - 8.0+/-0.5 27+/-0.5 2.45 1PC 1 TSC-501 37297163 21.99 SGD
Shipped after 2018-01-22
2 12 x 3.5 (width x length) 1 0.075 352-4272 - 3.5+/-0.5 12+/-0.5 0.29 1PC 1 TSC-201 37296926 12.99 SGD
Shipped after 2018-01-22
2.5 14 x 4.5 (width x length) 1 0.115 352-4230 - 4.5+/-0.5 14+/-0.5 0.59 1PC 1 TSC-251 37296987 15.99 SGD
Shipped after 2018-01-22
2.0 - - - 352-4132 1-1805 3.5+/-0.5 12+/-0.5 0.29 1PC 1 TSC-2015 37296917 179.99 SGD
Shipped after 2018-01-22
2.5 - 5 - 328-8145 1-1805 4.5+/-0.5 14+/-0.5 0.59 1PC 1 TSC-255 37297014 70.99 SGD
Shipped after 2018-01-22
3.0 - - - 352-4191 1-1805 5.0+/-0.5 24+/-0.5 0.98 1PC 1 TSC-3015 37297032 209.99 SGD
Shipped after 2018-01-22
2.5 - 3 - 328-8137 1-1805 4.5+/-0.5 14+/-0.5 0.59 1PC 1 TSC-253 37297005 45.99 SGD
Shipped after 2018-01-22
2.5 14x4.5 (width x length) 10 1.15 352-4248 1-1805 4.5+/-0.5 14+/-0.5 0.59 1PC 1 TSC-2510 37296962 139.99 SGD
Shipped after 2018-01-22
3 24x5.0 (width x length) 2 0.292 352-4116 1-1805 5.0+/-0.5 24+/-0.5 0.98 1PC 1 TSC-302 37297057 30.99 SGD
Shipped after 2018-01-22
ADD TO CART
Customer Reviews
5 star 5
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 4.50
6 Customer Reviews
The reviews are automatic translation.
As a boundary of an adjacent company
5
From Japan
On 2017-12-19 16:53:06
I was asked for boundaries from other companies and it was constructed. I am satisfied with the appearance, use impression, and evaluation.
This review is about item#37297154.
For preventing theft of trash box
5
From Japan
On 2017-05-03 20:40:43
Φ 4 mm, L = 3 m purchased. There is no problem in weight and finish.
This review is about item#37297127.
For preventing material from falling over
5
From Japan
On 2016-05-31 14:36:34
Although it's safe, it's good to go without trouble
This review is about item#37297102.
For fence
2
From Japan
On 2016-05-27 10:39:22
It was thinner than I thought, and I felt that the price was higher than that
This review is about item#37297005.
Parking lot partition
5
From Japan
On 2016-02-06 14:56:58
Whether it was a bit too thin, stainless steel would be heavy as it became thick, so I made it thin, but maybe it was even better if it was a bit thicker? (It was made of SUS because aluminum was expensive)
This review is about item#37297023.
Locking the door
5
From Japan
On 2014-04-29 22:05:27
Satisfied!
This review is about item#37297163.

Related Products