Buy more than* S$200* and get FREE SHIPPING

Daiken Combination Padlock with Key Storage Box,DK-N200

4.00 (3)
Lock
Dial-up
U Parts Diameter (phi mm)
10
Dimensions (Width W x Depth D x Height H) (mm)
75 x 34 x 162 (2 stage: 182)
Weight (g)
575
Finishing Material
Zinc die-cast finish / paint
TRUSCO Part Number
355-6956
Specification
Dial/4 digits
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 DK-N200 37135856 67.01 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
3 Customer Reviews
The reviews are automatic translation.
Keys of safes
4
From Japan
On 2016-02-26 16:47:38
You can make it robust.
This review is about item#37135856.
Key storage
5
From Japan
On 2015-11-28 17:30:33
Because large items also enter with keys with key holders and apartment keys, this large item of merchandise is very handy.
This review is about item#37135856.
Managing keys to workers
3
From Japan
On 2014-01-15 08:26:45
It is considerably bigger than I imagined. I think that it is good to store many things and large keys. I think that it is unsuitable for those who place importance on design as much as it is made sturdy.
This review is about item#37135856.

Related Products