Buy more than* S$200* and get FREE SHIPPING

Eye Hook, with Latch

5.00 (4)
Purpose
Edge bracket of wire rope, chain, etc.
...see all>
Product Options
ADD TO CART
ESCO Part Number Specification Dimensions C (mm) Dimensions D (mm) Standard Working Load (t) Dimension H (mm) Dimensions L (mm) Weight (kg) Material TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
ESCO Part Number Specification Dimensions C (mm) Dimensions D (mm) Standard Working Load (t) Dimension H (mm) Dimensions L (mm) Weight (kg) Material TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- With Latch 31 30 2 163 103 0.8 S45C 241-2489 1PC 1 EL2 37136574 24.99 SGD
In stock
EA987FB-5 Latchable 24 19 0.5 110 72 0.2 SS400 215-5621 1PC 1 EL0.5 37136531 9.99 SGD
In stock
- Latchable 25 23 1 125 81 0.4 SS400 215-5630 1PC 1 EL1 37136556 11.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 4
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
4 Customer Reviews
The reviews are automatic translation.
Shackle & nylon sling
5
From Japan
On 2015-11-03 08:01:36
Opening and closing the latch Smooth and easy to use.
This review is about item#37136531.
Steel hanging
5
From Japan
On 2014-09-08 16:17:52
It can be used without any problem in terms of strength
This review is about item#37136531.
Lifting the roofing material
5
From Japan
On 2014-04-28 19:31:11
The desorption was made quickly and the work proceeded smoothly.
This review is about item#37136531.
Koki pulling down
5
From Japan
On 2013-06-09 19:30:08
Easy to use and no problem.
This review is about item#37136556.

Related Products