Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Eye Hook, without Latch

5.00 (1)
Purpose
Lifting of luggage in building construction, civil engineering, etc.
Specification
No latch
...see all>
Product Options
ADD TO CART
Material TRUSCO Part Number Dimensions C (mm) Dimensions D (mm) Standard Working Load (t) Dimension H (mm) Dimensions L (mm) Weight (kg) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Material TRUSCO Part Number Dimensions C (mm) Dimensions D (mm) Standard Working Load (t) Dimension H (mm) Dimensions L (mm) Weight (kg) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
SS400 215-5605 24 19 0.5 110 72 0.2 1PC 1 EX0.5 37136592 6.99 SGD
In stock
S45C 241-2683 31 30 2 163 103 0.8 1PC 1 EX2 37136635 17.99 SGD
In stock
SS400 215-5613 25 23 1 125 81 0.4 1PC 1 EX1 37136617 8.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
H pile lifting work
5
From Japan
On 2014-06-27 16:15:16
The price was also cheap and I did very good shopping. Size is also satisfactory exactly.
This review is about item#37136592.

Related Products