Buy more than* S$200* and get FREE SHIPPING

Simple Pulley, No Becket, Snatch Type

4.71 (7)
Purpose
Pulled work on hanging luggage, etc.
Number of Wheels
1
Specification
snatch type, No Beckett
...see all
Product Options
ADD TO CART
Shaft Diameter (phi mm) Weight (kg) Dimension G(mm) TRUSCO Part Number Wheel Diameter (mm) Dimensions C (mm) Dimensions B (mm) Dimensions E (mm) Dimensions D (mm) Dimension F (mm) Dimensions A (mm) Standard Working Load (t) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Shaft Diameter (phi mm) Weight (kg) Dimension G(mm) TRUSCO Part Number Wheel Diameter (mm) Dimensions C (mm) Dimensions B (mm) Dimensions E (mm) Dimensions D (mm) Dimension F (mm) Dimensions A (mm) Standard Working Load (t) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
10 0.52 9 215-5486 50 35 58 10 60 16 180 0.25 1PC 1 SS50 37136671 46.72 SGD
In stock
12 1.25 12 215-5494 75 40 85 15 73 21 240 0.35 1PC 1 SS75 37136696 56.03 SGD
In stock
15 2.3 14 215-5508 100 50 110 16 85 27 300 0.75 1PC 1 SS100 37136653 78.24 SGD
In stock
ADD TO CART
Customer Reviews
5 star 6
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.71
7 Customer Reviews
The reviews are automatic translation.
It used to hang the bike and snowplow
5
From Japan
On 2017-02-23 18:37:27
I'm using the electric hanging pulley, straight hanging, double hanging is easy to be desorbed
This review is about item#37136671.
Movement of people
5
From Japan
On 2016-12-09 14:00:12
Tension steel wire to wood and trees, make the equipment to move hanging people. I'm worried that will not rotate in the roller of the rust with a smooth, but I think that it is good as it can easily be removed from the wire.
This review is about item#37136671.
maintenance
3
From Japan
On 2015-12-01 18:13:49
It was greater than I thought. You can use normally. Even better that it is a little more compact.
This review is about item#37136653.
Drop branch of garden Takagi
5
From Japan
On 2015-11-21 01:41:46
Lifter Sky master crane such as heavy equipment is where it will not put the, off the Futoshieda suffering to the roof with a chain saw, and down in the pulley 2 to 3 groups. Than working with a tripod, it is safe, if there is a lifeline. It is dangerous to overly trust the tripod or stepladder.
This review is about item#37136671.
In the collection work of shiitake mushrooms for the tree
5
From Japan
On 2014-07-27 21:23:35
Attach the angle to a light tiger, it withdraws to the loading platform at 12V winch, but fitted with a simple snatch pulley at the tip of the angle, you are efficient loading.
This review is about item#37136671.
Experimental
5
From Japan
On 2013-08-30 16:06:24
Small and was looking for something firm of snatch expression, but here was the best in terms of cost. It could be used with confidence because it is difficult out to be easy to split open and close.
This review is about item#37136671.
Intermediate felling of standing trees
5
From Japan
On 2013-03-21 12:45:14
Be one rope end is increased, it is a set of rope even from the middle of the rope, good workability small. Or not than good even if a little short of the rope Child prevention of hook Speaking greed. A plurality of rope if so is also safe when you set there is no hit in this bracket.
This review is about item#37136671.

Related Products