Buy more than* S$200* and get FREE SHIPPING

Simple Type Pulley, Shackle Type

5.00 (2)
Purpose
Pulled work on hanging luggage, etc.
Number of Wheels
1
Specification
Shackle type
...see all>
Product Options
ADD TO CART
Dimensions B (mm) Dimensions E (mm) Dimensions D (mm) Dimension F (mm) Dimensions A (mm) Standard Working Load (t) Shaft Diameter (phi mm) Rope Diameter to Use (mm) Weight (kg) Dimension G(mm) TRUSCO Part Number Wheel Diameter (mm) Dimensions C (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions B (mm) Dimensions E (mm) Dimensions D (mm) Dimension F (mm) Dimensions A (mm) Standard Working Load (t) Shaft Diameter (phi mm) Rope Diameter to Use (mm) Weight (kg) Dimension G(mm) TRUSCO Part Number Wheel Diameter (mm) Dimensions C (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
58 22 62 10 135 0.25 10 (Maxmum) 8 0.45 9 215-5583 50 35 1PC 1 SY50 37136732 51.99 SGD
In stock
85 22 70 11 185 0.35 15 (Maximum) 10 1.1 12 241-2462 75 40 1PC 1 SY75 37136757 82.99 SGD
In stock
110 32 100 16 240 0.75 15 (Maximum) 12 2.2 14 241-2471 100 50 1PC 1 SY100 37136714 109.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
maintenance
5
From Japan
On 2015-12-01 18:10:16
You can use it normally. I am solid, but I am concerned about being caught for a while.
This review is about item#37136714.
Hanging work
5
From Japan
On 2013-10-29 17:52:40
I feel like getting a shackle attached after thinking about it.
This review is about item#37136732.

Related Products