Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Simple Iron Pulley Hook Type 50mm

Purpose
Pulled work on hanging luggage, etc.
Number of Wheels
1
Dimension G(mm)
9
Wheel Diameter (mm)
50
Dimensions C (mm)
35
Dimensions B (mm)
58
Dimensions E (mm)
10
Dimensions D (mm)
60
Dimension F (mm)
16
Dimensions A (mm)
183
Standard Working Load (t)
0.25
Shaft Diameter (phi mm)
10
Weight (kg)
0.45
TRUSCO Part Number
215-5532
Specification
With Beckett
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 ST50 37136775 40.99 SGD
Shipped after 2018-05-02
ADD TO CART

Related Products