Buy more than* S$200* and get FREE SHIPPING

Foundry Hook, Latch

5.00 (2)
Purpose
To lift iron plate. To lift luggage during civil engineering and building construction, etc.
Specification
With Latch
...see all>
Product Options
ADD TO CART
Dimensions L (mm) Weight (kg) TRUSCO Part Number Dimensions C (mm) Standard Working Load (t) Dimension d (mm) Dimension H (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions L (mm) Weight (kg) TRUSCO Part Number Dimensions C (mm) Standard Working Load (t) Dimension d (mm) Dimension H (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
164 - 241-2756 73 3 32 263 1PC 1 FHL3 37136881 149.99 SGD
In stock
148 1.2 215-5664 62 1.5 25 214 1PC 1 FHL1.5 37136872 119.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Installation and removal of steel plates
5
From Japan
On 2016-04-25 14:54:19
I am satisfied.
This review is about item#37136872.
Used for unloading long material
5
From Japan
On 2015-02-26 15:50:44
You can work with confidence as you can set the thick nylon sling ring easily and reliably.
This review is about item#37136881.

Related Products