Buy more than* S$200* and get FREE SHIPPING

Steel Pulley Snatch

4.75 (8)
Material
Steel
Specification
Oil-impregnated metal
...see all>
Product Options
ADD TO CART
Wheel Diameter (mm) Working Load (t) Hole Diameter (phi mm) Weight (kg) Width (mm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Wheel Diameter (mm) Working Load (t) Hole Diameter (phi mm) Weight (kg) Width (mm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
100 1 17 1 26 215-5575 1PC 1 K-100 37137012 27.34 SGD
Shipped after 2017-12-18
75 0.5 12 0.38 21 215-5567 1PC 1 K-75 37137037 16.87 SGD
Shipped after 2017-12-18
ADD TO CART
Customer Reviews
5 star 7
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.75
8 Customer Reviews
The reviews are automatic translation.
Iron Works, Machine Maintenance
3
From Japan
On 2017-08-23 21:56:45
To the 10 mm wire exchange of the rear slope winch of a truck carrying cows. It is rugged and good. Although it was the shipping date when ordering, it took 8 days to reach you. I waited for the customer but did not make it in time, purchased separately at the home center and finished the construction. Therefore, 8 bad stocks were at hand.
This review is about item#37137037.
Discharging work
5
From Japan
On 2015-12-14 10:18:06
It was good that the main unit and the pulley manufacturer differed, but it was able to meet well. I wish I could part pick the pin if possible.
This review is about item#37137037.
On wire
5
From Japan
On 2014-11-25 22:31:54
It seems that you can use it variously.
This review is about item#37137037.
Lifting and lowering heavy objects
5
From Japan
On 2014-06-24 15:51:40
Although I am satisfied with the feeling of use, rust was conspicuous from the beginning. Product management will be much more careful.
This review is about item#37137012.
Replacement of double pulley
5
From Japan
On 2014-05-08 13:17:17
In the home center, we purchased it because the ordering time and the price do not match, but it was a good good for me as expected.
This review is about item#37137037.
Seat racking by recitation
5
From Japan
On 2014-02-07 16:40:45
It was saved because it was sold as an exchange part.
This review is about item#37137037.
Pulley for wire
5
From Japan
On 2013-02-01 00:39:04
What is the allowable weight?
This review is about item#37137037.
Car for the wire
5
From Japan
On 2013-01-30 15:50:56
I also want stainless steel.
This review is about item#37137037.

Related Products