Buy more than* S$200* and get FREE SHIPPING

S Hook

4.00 (2)
Working Load [kN]
0.2
Dimensions D (mm)
5
Dimension d (mm)
5
...see all>
Product Options
ADD TO CART
Dimension S (mm) Dimension r (mm) Dimension L1 (mm) TRUSCO Part Number 2014 TRUSCO Published Page Mass (g/piece) Dimension r (mm) Dimension L2 (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimension S (mm) Dimension r (mm) Dimension L1 (mm) TRUSCO Part Number 2014 TRUSCO Published Page Mass (g/piece) Dimension r (mm) Dimension L2 (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
49 25 140 300-8843 - 44 25 130 1Bag(2PC) 1 TSAD-5-130 37297486 10.99 SGD
Shipped after 2018-04-23
14.5 7 60 300-8827 - 18 7 50 1Bag(2PC) 1 TSAD-5-50 37297513 6.99 SGD
Shipped after 2018-04-23
31 15 100 300-8835 1-1862 30 15 90 1Bag(2PC) 1 TSAD-5-90 37297522 7.99 SGD
Shipped after 2018-04-23
49.0 25 180 300-8851 1-1862 52 25 170 1Bag(2PC) 1 TSAD-5-170 37297495 11.99 SGD
Shipped after 2018-04-23
48.5 25 260 300-8860 1-1862 65 25 250 1Bag(2PC) 1 TSAD-5-250 37297504 13.99 SGD
Shipped after 2018-04-23
ADD TO CART
Customer Reviews
5 star 0
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
2 Customer Reviews
The reviews are automatic translation.
On the scaffolding pipe
4
From Japan
On 2016-10-31 15:19:12
It is just right size to hang on the scaffolding pipe, and it has strength so it can be used with confidence. Although the price is a little expensive, I can not buy it in too much quantity, but I am convinced that it is reasonably good if I consider quality.
This review is about item#37297486.
I am using it for clothes hangers.
4
From Japan
On 2016-08-22 19:20:36
Although it is well finished on the whole, the only regrettable thing is that both ends are not polished and feel a sense of being caught. I want you to polish both ends round.
This review is about item#37297486.

Related Products