Buy more than* S$200* and get FREE SHIPPING

Wall Hook IP-Type

Purpose
Set up on wall. As hook and edge fitting of chain and rope
...see all>
Product Options
ADD TO CART
Dimension T (mm) Dimension L2 (mm) Dimension S (mm) Dimension t (mm) Dimension L1 (mm) 2014 TRUSCO Published Page Dimension d (mm) Working Load [kN] Dimension H (mm) Dimensions W2(mm) Weight (g) Dimensions W1(mm) Material Dimension r (mm) TRUSCO Part Number Dimensions d2 (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimension T (mm) Dimension L2 (mm) Dimension S (mm) Dimension t (mm) Dimension L1 (mm) 2014 TRUSCO Published Page Dimension d (mm) Working Load [kN] Dimension H (mm) Dimensions W2(mm) Weight (g) Dimensions W1(mm) Material Dimension r (mm) TRUSCO Part Number Dimensions d2 (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
4.5 29 13 6 44 1-1873 5.2 0.15 29 19 63 32 Stainless steel (SUS304) 3.5 300-9122 4.5 1Bag 1 TIP-1 37297547 13.99 SGD
Shipped after 2018-04-23
5 35 15 7.2 53 1-1873 6.2 0.2 35 23 102 38.5 Stainless steel (SUS304) 4 300-9131 4.5 1Bag 1 TIP-2 37297556 16.99 SGD
Shipped after 2018-04-23
3.5 - 10 4.5 42 - 5.2 0.10 23 20 28 32.0 Stainless (SUS304) 2.5 300-9114 - 1Bag 1 TIP-0 37297531 9.99 SGD
Shipped after 2018-04-23
ADD TO CART

Related Products