Buy more than* S$200* and get FREE SHIPPING

Stainless Eye Bolt

5.00 (1)
Purpose
General cargo handling, lifting machinery and apparatuses.
2014 TRUSCO Published Page
1-1825
Material
Stainless steel (SUS304)
Specification
With hex nut and round washer
...see all>
Product Options
ADD TO CART
Dimensions a (mm) Dimension d (mm) Screw Diameter Dimension H (mm) Dimensions L (mm) Weight (g) TRUSCO Part Number Working Load [kN] Dimensions B (mm) Dimensions D (mm) Dimensions A (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions a (mm) Dimension d (mm) Screw Diameter Dimension H (mm) Dimensions L (mm) Weight (g) TRUSCO Part Number Working Load [kN] Dimensions B (mm) Dimensions D (mm) Dimensions A (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
16 6 M8x1.25 39 19 63 328-6231 0.78 60 7 16 1PC 1 TLK-8M60 37297775 15.99 SGD
In stock
20 8 M10x1.50 48 24 118 328-6240 1.47 80 8 20 1PC 1 TLK-10M80 37297741 21.99 SGD
In stock
25 10 M12x1.75 60 30 222 328-6258 2.16 100 10 25 1PC 1 TLK-12M100 37297757 35.99 SGD
In stock
13 5 M6x1.00 31 16 30 328-6223 0.49 60 5 13 1PC 1 TLK-6M60 37297766 11.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Attached to the truck bed.
5
From Japan
On 2014-04-01 20:38:59
It was a product as I thought. It is exactly Don Pissha.
This review is about item#37297775.

Related Products