Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Stainless Steel S-Hook

4.80 (5)
Purpose
For hanging and suspending.
Material
Stainless (SUS304)
...see all>
Product Options
ADD TO CART
Overall Length (mm) TRUSCO Part Number Working Load [kN] Weight (g/pc) Wire Diameter (phi mm) Inner Diameter (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Overall Length (mm) TRUSCO Part Number Working Load [kN] Weight (g/pc) Wire Diameter (phi mm) Inner Diameter (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
50 320-3972 0.09 7.33 3.2 15 1Pack(3PC) 1 A-709 37137694 2.99 SGD
In stock
75 320-3981 0.06 11 3.2 23 1Pack(2PC) 1 A-749 37137712 2.99 SGD
In stock
100 320-3999 1.00 21 4.0 30 1PC 1 A-789 37137737 2.99 SGD
In stock
200 320-4014 0.09 33 4.0 38 1PC 1 A-839 37137755 2.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 4
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.80
5 Customer Reviews
The reviews are automatic translation.
Mentorance of off-road motorcycles
5
From Japan
On 2017-02-08 21:39:37
It is used to temporarily fix the front brake. It is convenient when you remove the front tire.
This review is about item#37137755.
For hanging exhibition board
4
From Japan
On 2016-10-24 12:17:34
Used as an exhibition board hanging from the ceiling. It looks refreshing and it looks better. The ruggedness is also ◎.
This review is about item#37137737.
Use it to hang the rope attached to the truck stop on the door knob.
5
From Japan
On 2015-01-30 13:12:15
Since it has rubber, it will not hurt even if you touch the door.
This review is about item#37137737.
Hook a track on a driver's door knob
5
From Japan
On 2014-10-15 09:40:44
It is lightweight, strong, and it should not rust.
This review is about item#37137737.
Used to hang a helmet on the workbench
5
From Japan
On 2014-06-04 13:47:21
It is easier to use a bent curve with a slightly larger curve.
This review is about item#37137755.

Related Products