Buy more than* S$200* and get FREE SHIPPING

Stainless U-Bolts

5.00 (2)
Purpose
Terminal bracket of chain and wire rope.
2014 TRUSCO Published Page
1-1833
Material
Stainless steel (SUS304)
...see all>
Product Options
ADD TO CART
Dimension L2 (mm) Dimensions D (mm) Dimension L1 (mm) Dimension d (mm) Screw Diameter Weight (g) TRUSCO Part Number Working Load [kN] Dimension L3 (mm) Dimensions p (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimension L2 (mm) Dimensions D (mm) Dimension L1 (mm) Dimension d (mm) Screw Diameter Weight (g) TRUSCO Part Number Working Load [kN] Dimension L3 (mm) Dimensions p (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
25 5 73 5 M5x0.80 31 328-8307 0.29 40 35 1Bag 1 TUB-5 37297827 8.99 SGD
In stock
45 10 120 10 M10x1.50 201 328-8331 1.47 55 50 1Bag 1 TUB-10 37297802 26.99 SGD
In stock
29 6 84 6 M6x1.00 51 328-8315 0.49 45 35 1Bag 1 TUB-6 37297836 10.99 SGD
In stock
32 8 92 8 M8x1.25 94 328-8323 0.78 50 35 1Bag 1 TUB-8 37297845 15.99 SGD
In stock
21 4 58 4 M4x0.70 17 328-8293 0.2 30 30 1Bag 1 TUB-4 37297811 8.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
On a bike
5
From Japan
On 2017-11-07 21:23:27
If there is a kerf that is a bit longer. I want the catalog also.
This review is about item#37297845.
Reinforcement
5
From Japan
On 2016-11-28 12:52:51
· The size you wanted was present. · It was able to be used normally. It is the highest evaluation with only these two points.
This review is about item#37297836.

Related Products