Buy more than* S$200* and get FREE SHIPPING

Stainless Long Eye Hook

4.40 (5)
Purpose
Established the walls, floor, pillars, etc. as a wall bracket for chain wire rope. As tool for food processing facilities.
Material
Stainless (SUS304)
...see all>
Product Options
ADD TO CART
Dimension d (mm) Dimension H (mm) Weight (g) TRUSCO Part Number Hanging Load N (kgf) Dimension h (mm) Dimension B1 (mm) Dimensions B2 (mm) Dimensions D (mm) Dimension t (mm) Dimensions A (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimension d (mm) Dimension H (mm) Weight (g) TRUSCO Part Number Hanging Load N (kgf) Dimension h (mm) Dimension B1 (mm) Dimensions B2 (mm) Dimensions D (mm) Dimension t (mm) Dimensions A (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
3.2 21.5 10 328-6053 58.8(6) 15 36 28 4 2.5 12 1PC 1 TLEH-4 37297967 4.99 SGD
In stock
3.6 27.5 18 328-6061 78.4(8) 20 45 35 5 2.5 15 1PC 1 TLEH-5 37297976 6.99 SGD
In stock
4.2 39.0 36 328-6070 117.6(12) 30 60 48 6 3.0 18 1PC 1 TLEH-6 37297985 8.99 SGD
In stock
5.2 51.0 73 328-6088 156.8(16) 40 80 65 8 3.0 24 1PC 1 TLEH-8 37297994 11.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.40
5 Customer Reviews
The reviews are automatic translation.
Hooks for putting bags etc inside the toilet
5
From Japan
On 2018-04-27 12:43:06
I think that it is solidly built and looks good very well.
This review is about item#37297994.
Light tiger's rope hanging
5
From Japan
On 2017-04-14 12:22:35
Because it is stainless steel it is not rusty ~ is not it ~. It is recommended.
This review is about item#37297976.
As a hook
5
From Japan
On 2017-03-23 15:37:18
In order to hang the clothespin, I attached it to the aluminum pillar. If there is no problem on the base the strength is sufficient. Do not worry about rust if you pay attention to the material of screws and turn nuts.
This review is about item#37297994.
For code hanging
4
From Japan
On 2016-10-26 03:47:45
It was compact and easy to hang. It is a pity that "bis" was not on.
This review is about item#37297967.
Clockwork
3
From Japan
On 2015-04-17 19:57:28
It was a bit too small than I expected.
This review is about item#37297967.

Related Products