Buy more than* S$200* and get FREE SHIPPING

Stainless Hook

Purpose
Placed on wall, floor,pillars and used for terminal metal of chain, wire,rope. Temporary hanging of hoses, etc.
2015 Trusco Published Pages
1 1978
2014 TRUSCO Published Page
1-1875
Hanging Load N (kgf)
98.0(10)
Hook Diameter (mm)
5
Dimension p1 (mm)
-
Dimension h (mm)
20.5
Dimensions p (mm)
40
Dimensions B (mm)
15
Dimensions D (mm)
5
Dimension t (mm)
2.5
Dimensions A (mm)
50
Dimension d (mm)
4.2
Dimension H (mm)
41.0
Weight (g)
35
Height (mm)
15
Width (mm)
50
Material
Stainless steel (SUS304)
TRUSCO Part Number
328-5979
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 TPH-5 37298064 13.29 SGD
Shipped after 2017-06-02
ADD TO CART

Related Products