Buy more than* S$200* and get FREE SHIPPING

Stainless Ring Bolt

5.00 (1)
Purpose
Be installed on wooden wall, floor, pillar, etc. as end fittings of chain wire rope.
2014 TRUSCO Published Page
1-1829
Material
Stainless steel (SUS304)
Specification
screw type
...see all>
Product Options
ADD TO CART
Dimension H (mm) Dimensions L (mm) Weight (g) TRUSCO Part Number Working Load [kN] Dimensions D (mm) Dimension d (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimension H (mm) Dimensions L (mm) Weight (g) TRUSCO Part Number Working Load [kN] Dimensions D (mm) Dimension d (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
56 50 79 328-5928 0.69 7 8 1PC 1 TMS-7M 37298143 14.99 SGD
In stock
45 25 9 328-5901 0.15 3 4 1PC 1 TMS-3M 37298125 6.99 SGD
In stock
55 30 28 328-5910 0.29 5 6 1PC 1 TMS-5M 37298134 9.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Used as a metal fitting for hanging the decorative plant on the terrace
5
From Japan
On 2016-04-17 19:27:01
I hammered in the column beam of the terrace. Because it is made of stainless steel even outdoors it is also perfect for measures against rust! The atmosphere is very good.
This review is about item#37298143.

Related Products