Buy more than* S$200* and get FREE SHIPPING

Stainless Steel Ring Pull

4.00 (1)
Purpose
Attached to the , floor, and inspection ports, as pullers.etc. Deck hatch panel of ship.
2014 TRUSCO Published Page
1-1830
Dimension t (mm)
1
...see all>
Product Options
ADD TO CART
Dimensions L (mm) Weight (g) TRUSCO Part Number Working Load [kN] Dimensions A1(mm) Dimensions A1 (mm) Dimensions b1 (mm) Dimensions B2 (mm) Dimensions T2 (mm) Dimension d (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions L (mm) Weight (g) TRUSCO Part Number Working Load [kN] Dimensions A1(mm) Dimensions A1 (mm) Dimensions b1 (mm) Dimensions B2 (mm) Dimensions T2 (mm) Dimension d (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
27.5 47 300-8606 0.1 43 56 66 52 9.5 4 1Bag 1 TLP-2 37298405 11.99 SGD
In stock
20.5 31 300-8592 0.05 32 44 57 45 7.5 3.5 1Bag 1 TLP-1 37298396 8.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Boat hatch
4
From Japan
On 2016-01-26 17:00:22
Although it judged by only the photograph of the product, it was a commodity that the return spring was not built in.
This review is about item#37298405.

Related Products