Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Stainless Steel Pulley

4.50 (2)
Purpose
Passed through rope and pulled work on hanging luggage, etc.
Specification
Swivel style
...see all>
Product Options
ADD TO CART
Number of Wheels Rope Diameter to Use (mm) Wheel Diameter (mm) Dimensions C (mm) Dimensions B (mm) Dimensions A (mm) Dimensions a (mm) Standard Working Load (t) Weight (g) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Number of Wheels Rope Diameter to Use (mm) Wheel Diameter (mm) Dimensions C (mm) Dimensions B (mm) Dimensions A (mm) Dimensions a (mm) Standard Working Load (t) Weight (g) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1 (Max)9 25 23 30 82.5 82.5 0.07 140 211-5654 1Bag 1 B-1119 37139907 28.99 SGD
In stock
2 (Max)9 25 46 30 84.5 84.5 0.07 200 211-5662 1Bag 1 B-1271 37139986 42.99 SGD
In stock
2 (Max)11 38 51 42 103.0 103.0 0.16 465 211-5701 1Bag 1 B-1273 37140022 69.99 SGD
Shipped after 2018-06-26
1 (Max)10 32 26 36 93.0 93.0 0.12 200 211-5671 1Bag 1 B-1120 37139925 39.99 SGD
In stock
1 (Max)6 20 16 23 59.0 59.0 0.04 52 211-5646 1Bag 1 B-1118 37139882 26.99 SGD
In stock
2 (Max)10 32 49 36 95.0 95.0 0.12 320 211-5689 1Bag 1 B-1272 37140004 56.99 SGD
Shipped after 2018-06-26
1 (Max)11 38 27 42 102.0 102.0 0.16 275 211-5697 1Bag 1 B-1121 37139943 47.99 SGD
In stock
1 (Max)15 50 30 54 127.0 127.0 0.24 340 211-5719 1Bag 1 B-1122 37139961 56.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
For lifting parts etc. to a high place
4
From Japan
On 2018-01-25 20:49:26
In fact it was necessary a little bigger and I purchased it incorrectly, but it was very well made and durable, and I could use it without problems. I will continue to use it as it is.
This review is about item#37139907.
Lifting lightweight machine
5
From Japan
On 2017-08-14 14:43:16
The circumference of the pulley is normal. Because it is stain it should be good without rusting. There are not particularly bad points. It is an ordinary thing.
This review is about item#37139925.

Related Products