Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

N Type Double Wheel

3.75 (4)
Withstand Load (kg)
(Per hanging two) to 150
Wheel Width (mm)
7
Type
Multiple vehicles (linear movement)
Wheel Diameter (phi mm)
50
Weight (kg)
0.6
Material
Car: cast iron (FC150) bearing part: oil-impregnated sintered alloy body: cold rolled steel (SPCC)
TRUSCO Part Number
241-6395
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 #3 4WH-N 37141106 30.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 2
3 star 0
2 star 1
1 star 0
Review Rating: 3.75
4 Customer Reviews
The reviews are automatic translation.
Repair of sliding door
4
From Japan
On 2017-06-27 17:05:05
I wanted a long mounting bolt, but it was not a standard product, it was processed into a small bolt and used it. It started to move very smoothly.
This review is about item#37141106.
Door repair
2
From Japan
On 2016-08-09 22:54:36
It was a pity there was a cheap place in other companies.
This review is about item#37141106.
Door of agricultural warehouse
4
From Japan
On 2015-09-12 22:17:20
I still do not know anything about durability, but I am satisfied with the price
This review is about item#37141106.
Exchange
5
From Japan
On 2015-07-09 15:30:30
The goods of this hand are very hard to get but it is saved It is light as the door moves with your fingers
This review is about item#37141106.

Related Products