Buy more than* S$200* and get FREE SHIPPING

Steel Trolley Hanger

5.00 (1)
Purpose
4 wheel door hanger for straight rail.
2014 TRUSCO Published Page
1-1943
Hanging Bolt Diameter
M8
Diameter (mm)
(Door roller) 30
Compatible Rail
SD15
Withstand Load (kg)
35 / Piece
Weight (g)
120
Material
Body: steel door roller: Polyacetal (POM)
TRUSCO Part Number
320-3760
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 SD15-4W 37141422 28.99 SGD
Shipped after 2018-01-22
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Pulley for the hanging door at the entrance to the workplace
5
From Japan
On 2015-08-25 11:32:45
I searched in some mass merchandising stores but I could not find it. I thought that there was only exchange per frame, but it was inexpensive and I was able to repair it very much. It is fluffy.
This review is about item#37141422.

Related Products