Buy more than* S$200* and get FREE SHIPPING

Four Wheel Door Hanger SD10 Plate Cars

5.00 (1)
Diameter (mm)
(Door roller) 22
Compatible Rail
10A-R series
Withstand Load (kg)
15 / Pieces
Weight (g)
100
TRUSCO Part Number
337-6907
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 SD10-4WPC 37141483 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
On site work
5
From Japan
On 2015-02-06 13:05:44
Please put a picture of the product.
This review is about item#37141483.

Related Products