Buy more than* S$200* and get FREE SHIPPING

Suspended Door Roller

4.57 (7)
Material
(Body) SPHC electrodeposition coating (5Y7 / 1), (door roller) Polyacetal / white
...see all>
Product Options
ADD TO CART
Dimension K(mm) Dimension H (mm) Dimension G(mm) Dimensions L (mm) Wheel Diameter (mm) Weight (g) Dimensions J (mm) TRUSCO Part Number Dimensions I (mm) 2014 TRUSCO Published Page Dimensions M (mm) Dimension O Dimensions B (mm) Compatible Door Mass (kg) Dimensions E (mm) Dimensions N (mm) Dimension D (phi mm) Compatible Screw Dimension F (mm) Dimensions C (phi mm) Dimensions A (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimension K(mm) Dimension H (mm) Dimension G(mm) Dimensions L (mm) Wheel Diameter (mm) Weight (g) Dimensions J (mm) TRUSCO Part Number Dimensions I (mm) 2014 TRUSCO Published Page Dimensions M (mm) Dimension O Dimensions B (mm) Compatible Door Mass (kg) Dimensions E (mm) Dimensions N (mm) Dimension D (phi mm) Compatible Screw Dimension F (mm) Dimensions C (phi mm) Dimensions A (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
57 13 11 26 50 310 19 328-5715 14.6 - 2.7 R4.5 33 (Per hanging 2 months) 60 59 45 5.7 3.8x25(Phimm) 20 50 260 1PC 1 HW50N 37141623 11.99 SGD
Shipped after 2018-05-28
69 13 11 26 40 250 18 328-5707 13.1 - 2.7 R4.5 30 (Per hanging 2 months) 40 53 35 5.7 3.8x25(Phimm) 18.5 40 250 1PC 1 HW40N 37141605 8.99 SGD
Shipped after 2018-05-28
60 18 16 35 75 960 31 328-5731 19.4 1-1941 3.8 R6 53 (Per hanging 2 months) 140 92 68 6 4.1x32(phimm) 27 75 416 1PC 1 HW75N 37141666 27.99 SGD
Shipped after 2018-05-28
110 18 19 35 90 1260 36 328-5740 23.4 1-1941 3.8 R8.5 60 (Per hanging 2 months) 200 103 81 9.5 - 31.0 90 500 1PC 1 HW90N 37141684 44.99 SGD
Shipped after 2018-05-28
78 16 13 31 60 520 22 328-5723 17.5 1-1941 3 R4.5 44 (Per hanging 2 months) 90 72 51 5 4.1x32(phimm) 23.5 60 324 1PC 1 HW60N 37141641 15.99 SGD
Shipped after 2018-05-28
ADD TO CART
Customer Reviews
5 star 6
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 4.57
7 Customer Reviews
The reviews are automatic translation.
Opening and closing of farm work huts
5
From Japan
On 2018-01-18 09:01:50
It was surprisingly solid and good movement than goods before the exchange.
This review is about item#37141666.
Exchange of wagon's hanging door
5
From Japan
On 2016-05-27 21:48:48
We exchanged both of the wagon's hoistway pulleys (used for over 30 years). I ordered this product with the same car diameter (75 mm), but the size of each of the other parts was the same. The opening and closing of the door became lighter like a lie.
This review is about item#37141666.
Maintenance of wooden doors
2
From Japan
On 2016-05-11 10:48:53
It was a little disappointing because it was like two opened items in 4 asked. Because of that, one screw was missing. I am satisfied with substituting but I am not satisfied with the evaluation.
This review is about item#37141641.
I used it as an entrance sliding door of my husband's barn.
5
From Japan
On 2015-07-20 18:36:48
Built · About 40 years ago, the hanging doors used in the barn sliding doors broke, opening and closing the doors became heavy. When measuring the dimensions and looking for it with a monoterror, the material of the pulley is plastic, but the one with almost the same size (the one made up of metal pulleys) was found. I ordered and exchanged immediately. It began to move lightly.
This review is about item#37141605.
For barn repair
5
From Japan
On 2015-01-28 14:47:18
It was good that the size fitted well and it fitted well.
This review is about item#37141641.
Door repair
5
From Japan
On 2014-04-21 14:24:44
In the past, since the whole was made of steel, wear of the pulley part is a bit worrying.
This review is about item#37141641.
When new warehouse is established
5
From Japan
On 2012-07-02 11:27:18
We adopted the product of the hanging door when working according to the establishment of the warehouse The function was able to be fulfilled by naming the hanging door even if there was no threshold Different products of the manufacturer excelled in the rational and functional was also good Marketability There was also and I was very satisfied.
This review is about item#37141684.

Related Products