Buy more than* S$200* and get FREE SHIPPING

D40 snap runner

Purpose
For hanging sheet
2014 TRUSCO Published Page
1-1949
Maximum Working Load (kg)
10
Weight (g)
17
Height (mm)
56
Finishing Material
Steel
Dimension (mm)
26.5 (up cans from under the lower rail)
TRUSCO Part Number
282-7093
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 15T13 37141763 5.99 SGD
Shipped after 2018-01-24
ADD TO CART

Related Products