Buy more than* S$200* and get FREE SHIPPING

Conductive Mat, As Pure ESD Sheet

Caution
Earth cable are not included.
Purpose
Place which needs to be away from static electricity.
Length (m)
10
...see all
Product Options
ADD TO CART
Color Weight (kg) Thickness (mm) Width (mm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color Weight (kg) Thickness (mm) Width (mm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Green 20 2 600 298-3133 1Roll 1 1-4255-01 37141964 -
Discontinued
[x]
Green - - 1200 298-3176 1Roll 1 CCBP1212GR(1-4255-05) 37142043 689.90 SGD
In stock
Gray - - 900 298-3168 1Roll 1 1-4255-04 37142025 509.90 SGD
In stock
Gray - - 600 298-3141 1Roll 1 1-4255-02 37141982 359.90 SGD
Shipped after 2017-02-23
Gray - - 1200 298-3184 1Roll 1 1-4255-06 37173805 689.90 SGD
Shipped after 2017-02-23
Green 30 2 900 298-3150 1Roll 1 1-4255-03 37142007 -
Discontinued
[x]
ADD TO CART

Related Products