Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Plate Thickness (mm) Dimension W (mm) 2014 TRUSCO Published Page Withstand Load (kg) Hole Diameter (mm) Dimension d (mm) Load Capacity (two peices) (kg) Dimension H (mm) Finishing Weight (g) Number of Holes TRUSCO Part Number Compatible Screw Dimensions D (mm) Material Number of Mounting Holes Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Plate Thickness (mm) Dimension W (mm) 2014 TRUSCO Published Page Withstand Load (kg) Hole Diameter (mm) Dimension d (mm) Load Capacity (two peices) (kg) Dimension H (mm) Finishing Weight (g) Number of Holes TRUSCO Part Number Compatible Screw Dimensions D (mm) Material Number of Mounting Holes Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
3 16 - 60 (two) - 30 - 30 - 17 - 328-8013 - - - 4 1PC 1 TKLR-1630 37298712 3.99 SGD
Shipped after 2018-01-22
5 16 1-1888 - 5.0 - 40 105 Hairline finish 109 4 409-9206 Flathead screws 105 Stainless steel (SUS304) - 1PC 1 TKLR-16105 48918143 13.99 SGD
Shipped after 2018-01-22
5 16 1-1888 - 5.0 - 20 120 Hairline finish 128 4 409-9214 Flathead screws 120 Stainless steel (SUS304) - 1PC 1 TKLR-16120 48918152 11.99 SGD
Shipped after 2018-01-23
3 20 1-1888 - 4.5 - 20 105 Hairline finish 89 6 409-9249 Flathead screws 105 Stainless steel (SUS304) - 1PC 1 TKLR-20105 48918186 11.99 SGD
Shipped after 2018-01-23
5 16 1-1888 - 5.0 - 20 150 Hairline finish 158 6 409-9222 Flathead screws 150 Stainless steel (SUS304) - 1PC 1 TKLR-16150 48918161 14.99 SGD
Shipped after 2018-01-23
5 16 1-1888 - 5.0 - 40 90 Hairline finish 92 4 409-9231 Flathead screws 90 Stainless steel (SUS304) - 1PC 1 TKLR-1690 48918177 10.99 SGD
Shipped after 2018-01-23
3 16 1-1888 - 4.0 - 60 35 Hairline finish 20 4 328-8021 Flathead screws 35 Stainless steel (SUS304) - 1PC 1 TKLR-1635 37298721 3.99 SGD
Shipped after 2018-01-22
3 16 1-1888 50 (2) 4.5 45 50 45 Hairline finish 27 4 328-8030 Flathead screws 45 Stainless steel (SUS304) 4 1PC 1 TKLR-1645 37298737 4.99 SGD
Shipped after 2018-01-22
5 16 1-1888 - 5.0 - 40 75 Hairline finish 75 4 328-8056 Flathead screws 75 Stainless steel (SUS304) - 1PC 1 TKLR-1675 37298755 7.99 SGD
Shipped after 2018-01-22
3 20 1-1888 - 4.5 - 60 45 Hairline finish 35 4 328-8064 Flathead screws 45 Stainless steel (SUS304) - 1PC 1 TKLR-2045 37298764 4.99 SGD
Shipped after 2018-01-22
3 20 1-1888 - 4.5 - 50 60 Hairline finish 49 4 328-8072 Flathead screws 60 Stainless steel (SUS304) - 1PC 1 TKLR-2060 37298773 5.99 SGD
Shipped after 2018-01-22
3 20 1-1888 - 4.5 - 30 75 Hairline finish 63 4 328-8081 Flathead screws 75 Stainless steel (SUS304) - 1PC 1 TKLR-2075 37298782 9.99 SGD
Shipped after 2018-01-23
3 30 1-1888 - 4.5 - 90 35 Hairline finish 38 4 409-9320 Flathead screws 35 Stainless steel (SUS304) - 1PC 1 TKLR-3035 48918265 6.99 SGD
Shipped after 2018-01-22
3 30 1-1888 - 4.5 - 70 60 Hairline finish 76 4 409-9346 Flathead screws 60 Stainless steel (SUS304) - 1PC 1 TKLR-3060 48918283 8.99 SGD
Shipped after 2018-01-22
3 30 1-1888 - 4.5 - 50 90 Hairline finish 117 6 409-9362 Flathead screws 90 Stainless steel (SUS304) - 1PC 1 TKLR-3090 48918301 11.99 SGD
Shipped after 2018-01-22
3 20 1-1888 - 4.5 - 30 90 Hairline finish 76 6 409-9265 Flathead screws 90 Stainless steel (SUS304) - 1PC 1 TKLR-2090 48918204 8.99 SGD
Shipped after 2018-01-23
3 25 1-1888 - 4.5 - 30 105 Hairline finish 114 6 409-9273 Flathead screws 105 Stainless steel (SUS304) - 1PC 1 TKLR-25105 48918213 11.99 SGD
Shipped after 2018-01-23
3 30 1-1888 - 4.5 - 50 75 Hairline finish 96 4 409-9354 Flathead screws 75 Stainless steel (SUS304) - 1PC 1 TKLR-3075 48918292 9.99 SGD
Shipped after 2018-01-22
3 20 1-1888 - 4.5 - 20 120 Hairline finish 103 6 409-9257 Flathead screws 120 Stainless steel (SUS304) - 1PC 1 TKLR-20120 48918195 12.99 SGD
Shipped after 2018-01-23
3 25 1-1888 - 4.5 - 30 120 Hairline finish 130 6 409-9281 Flathead screws 120 Stainless steel (SUS304) - 1PC 1 TKLR-25120 48918222 12.99 SGD
Shipped after 2018-01-23
3 25 1-1888 - 4.5 - 40 90 Hairline finish 97 6 409-9290 Flathead screws 90 Stainless steel (SUS304) - 1PC 1 TKLR-2590 48918231 12.99 SGD
Shipped after 2018-01-23
3 30 1-1888 - 4.5 - 40 105 Hairline finish 137 6 409-9303 Flathead screws 105 Stainless steel (SUS304) - 1PC 1 TKLR-30105 48918247 12.99 SGD
Shipped after 2018-01-22
3 30 1-1888 - 4.5 - 40 120 Hairline finish 160 6 409-9311 Flathead screws 120 Stainless steel (SUS304) - 1PC 1 TKLR-30120 48918256 14.99 SGD
Shipped after 2018-01-22
3 30 1-1888 - 4.5 - 80 45 Hairline finish 55 4 409-9338 Flathead screws 45 Stainless steel (SUS304) - 1PC 1 TKLR-3045 48918274 7.99 SGD
Shipped after 2018-01-22
3 25 1-1888 - 4.5 - 60 60 Hairline finish 63 4 333-8525 Flathead screws 60 Stainless steel (SUS304) - 1PC 1 TKLR-2560 37298816 6.99 SGD
Shipped after 2018-01-22
3 25 1-1888 - 4.5 - 40 75 Hairline finish 80 4 333-8533 Flathead screws 75 Stainless steel (SUS304) - 1PC 1 TKLR-2575 37298825 8.99 SGD
Shipped after 2018-01-22
3 25 1-1888 - 4.5 - 80 35 Hairline finish 32 4 328-8099 Flathead screws 35 Stainless steel (SUS304) - 1PC 1 TKLR-2535 37298791 5.99 SGD
Shipped after 2018-01-22
3 25 1-1888 - 4.5 - 70 45 Hairline finish 46 4 328-8102 Flathead screws 45 Stainless steel (SUS304) - 1PC 1 TKLR-2545 37298807 5.99 SGD
Shipped after 2018-01-22
3 16 1-1888 - 4.5 - 40 60 Hairline finish 37 4 328-8048 Flathead screws 60 Stainless steel (SUS304) - 1PC 1 TKLR-1660 37298746 4.99 SGD
Shipped after 2018-01-26
ADD TO CART
Customer Reviews
5 star 3
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.75
4 Customer Reviews
The reviews are automatic translation.
Strengthening of wood working desks
5
From Japan
On 2017-05-18 15:24:26
There was something that just meets the size of the working desk and it was saved. It is made of stainless steel and has strength, it was able to reinforce adequately.
This review is about item#37298764.
Purchase to fix to a sunshade for the summer
4
From Japan
On 2015-06-28 16:47:16
I searched for a stainless steel L-shaped stay at a nearby home center, but there was no object of 35 mm × 35 mm or less, the thickness was 1.5 mm and it was strongly difficult? Is it? Is it? So, when I search on the net, I arrived at this product. The size that I wanted with 30 mm × 30 mm also has a thickness of 3 mm and the strength is enough! Stainless steel is the best item for outdoor use ♪
This review is about item#37298712.
Fixing the foot of a handmade chair
5
From Japan
On 2015-06-12 14:59:29
It is thick and firm
This review is about item#37298712.
For reinforcement of wood deck.
5
From Japan
On 2015-05-24 16:52:43
It was 5 mm thick with sus304, screw fitting from both directions was possible and metal fitting perfect for the intended use.
This review is about item#48918152.

Related Products