Buy more than* S$200* and get FREE SHIPPING

Stainless Shelf Bracket

4.75 (4)
Caution
Put shelf bord on short side.
Purpose
Shelf making
2014 TRUSCO Published Page
1-1886
Number of Mounting Holes
6
Plate Thickness (mm)
3
Dimension W (mm)
25
...see all
Product Options
ADD TO CART
TRUSCO Part Number Screw Dimension (mm) Dimensions D (mm) Withstand Load (kg) Dimension d (mm) Dimension H (mm) Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
TRUSCO Part Number Screw Dimension (mm) Dimensions D (mm) Withstand Load (kg) Dimension d (mm) Dimension H (mm) Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
328-8218 - 150 40 (2) 150 200 232 1PC 1 TKLT-150 37298895 22.00 SGD
In stock
328-8234 (Short screw) 4x16, (screw length) 4x30 250 50 (2) 250 300 370 1PC 1 TKLT-250 37298931 31.51 SGD
In stock
328-8226 (Short screw) 4x16, (screw length) 4x25 200 45 (2) 200 250 294 1PC 1 TKLT-200 37298913 29.06 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.75
4 Customer Reviews
The reviews are automatic translation.
Shelf at home
5
From Japan
On 2017-07-18 06:05:24
It was firmer than it looks. It was sufficient strength.
This review is about item#37298931.
Store shelf board reinforcement
5
From Japan
On 2016-12-02 17:07:22
Dealings were quick and good. Thank you very much.
This review is about item#37298931.
Sensor light bracket
5
From Japan
On 2016-08-11 19:10:58
The making was solid, it was a correct answer by selecting this product.
This review is about item#37298895.
Shelf support
4
From Japan
On 2014-03-18 14:08:34
Was good
This review is about item#37298931.

Related Products