Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on May/30 2:00-3:00 JPT.
All customers cannot shop on our website during the time. Thank you.

Product Options
ADD TO CART
TRUSCO Part Number Outer Diameter (mm) Weight (g/pc) Bolt Length (mm) Dimensions a (mm) Screw Diameter Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
TRUSCO Part Number Outer Diameter (mm) Weight (g/pc) Bolt Length (mm) Dimensions a (mm) Screw Diameter Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
323-4347 (Turtle seat) 23 20.6 75 20 W1/4 1Bag(50PC) 1 10102266 37142183 19.99 SGD
In stock
323-4304 (Turtle seat) 21 8.4 38 16 W3/16 1Bag(50PC) 1 10102260 37142104 8.99 SGD
In stock
323-4321 (Turtle seat) 23 16.2 50 20 W1/4 1Bag(50PC) 1 10102264 37142147 10.99 SGD
In stock
323-4339 (Turtle seat) 23 19 65 20 W1/4 1Bag(50PC) 1 10102265 37142165 16.99 SGD
In stock
323-4312 (Turtle seat) 21 10 50 16 W3/16 1Bag(50PC) 1 10102261 37142122 9.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 9
4 star 0
3 star 2
2 star 0
1 star 0
Review Rating: 4.64
11 Customer Reviews
The reviews are automatic translation.
Installation of corrugated board
5
From Japan
On 2018-03-15 21:46:29
It was easy to use with easy price and quantity. Quality is also good.
This review is about item#37142104.
Used for installing lip steel of Creca corrugated board
5
From Japan
On 2018-03-13 11:38:20
It was very helpful to send me along with the order immediately. I also want to purchase if there is a chance.
This review is about item#37142122.
Roof construction
5
From Japan
On 2017-11-14 09:30:38
After ordering it packed nicely with quasi-speed and it was very satisfying.
This review is about item#37142147.
Roof repair
5
From Japan
On 2017-07-05 15:21:29
It was easy to use because it was a set one by one, it was good
This review is about item#37142165.
Tin roof
5
From Japan
On 2015-12-24 14:34:38
Cheap and satisfied
This review is about item#37142104.
For fixing corrugated board
5
From Japan
On 2015-11-02 08:26:43
It is used as a corrugated plate fixing at an angle of 25 mm in width. It took a lot of time to fix it with the length of the bare hand. I should have bought a longer one. I bought it at my own risk, so I can not help it. Next time I am going to buy something longer.
This review is about item#37142104.
Warehouse renovation work
5
From Japan
On 2015-09-23 18:53:17
I purchased it for the first time here. The price is also cheap, because the arrival of goods arrives so quickly I would like to use again.
This review is about item#37142165.
Corrugated sheet attachment
3
From Japan
On 2015-09-23 12:27:05
Although it seems to be less with 50 books. , Because delivery is early, I will be ordered. I want the standards of parts as well as 100 pieces, the same one.
This review is about item#37142165.
Tin plate attached to 30 X 3 mm angle.
5
From Japan
On 2015-07-27 23:22:03
Although it does not move for a while after installation, deterioration of the sponge and the wind blows and the nut loosens off so I want you to develop the product to prevent it. In my place I am cooking a bolt nut part with a king bond. It was also noticeable that the darkening of the UNIQLO plating was not white.
This review is about item#37142122.
I will specify it for reclining the tin roof of the parking lot.
5
From Japan
On 2014-03-10 20:46:42
It will be the specification of the future, since it is the same size as the working parts, I think that it can be specified without problems. It was a great help as we did not have a shop in the middle.
This review is about item#37142104.

Related Products