Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

LA Coupling HI-LA type

5.00 (5)
Specification
With rubber packing, Japan Water Works Association certification products
...see all>
Product Options
ADD TO CART
2014 TRUSCO Published Page TRUSCO Part Number Nominal Diameter (A) Dimensions E (mm) Dimension L1 (mm) Nominal Diameter (B) Dimensions L (mm) Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
2014 TRUSCO Published Page TRUSCO Part Number Nominal Diameter (A) Dimensions E (mm) Dimension L1 (mm) Nominal Diameter (B) Dimensions L (mm) Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- - 15 31 54 41276 66 185 1PC 1 G-HI-LA-AP-15A 36953183 11.99 SGD
In stock
2-2064 282-9231 32 36 64.0 1.25 77 430 1PC 1 G-HI-LA-AP-32A 36953217 28.99 SGD
In stock
2-2064 282-9223 25 39 62 1 74 350 1PC 1 G-HI-LA-AP-25A 36953201 21.99 SGD
In stock
2-2064 282-9258 50 43 73.5 2 88 860 1PC 1 G-HI-LA-AP-50A 36953235 43.99 SGD
In stock
2-2064 282-9215 20 33 56 41702 68 245 1PC 1 G-HI-LA-AP-20A 36953192 15.99 SGD
In stock
2-2064 282-9240 40 35 65 1.5 78 550 1PC 1 G-HI-LA-AP-40A 36953226 28.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 5
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
5 Customer Reviews
The reviews are automatic translation.
I used it when CUP can not be struck at the time of water leakage.
5
From Japan
On 2017-09-16 10:11:55
Without this product, leakage repair could not be done, so this product is pretty handy. We will also purchase.
This review is about item#36953183.
When replacing the water pipe
5
From Japan
On 2017-07-01 17:07:40
Since the water pipe leaked in the water pipe at the start of the water pipe for 40 years and it was inside the wall, repair of the start-up was impossible, the connection part with the PVC pipe could not be relaxed, so the water pipe of the start-up was thunder Cut it off and use this coupling there is good workability There is no omission Construction is completed in a blink of an eye. I thought that it would be good if only a little more thickness was thin.
This review is about item#36953183.
Stop water pipe
5
From Japan
On 2017-01-16 17:38:08
It was saved because it was a small place where work using dice can not be done.
This review is about item#36953183.
Joint of rotten steel pipe and PVC pipe
5
From Japan
On 2016-05-29 16:59:32
It can be installed easily without threading. It is convenient ♪
I used it to join the corroded piping.
5
From Japan
On 2015-06-05 09:07:53
It does not require a short nipple and withstands pressures up to 10 K, so it is convenient for replacing piping with air or liquid.
This review is about item#36953192.

Related Products