Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Shape Material TRUSCO Part Number 2015 Trusco Published Pages 2014 TRUSCO Published Page Nominal Diameter (A) Dimensions E (mm) Dimension L1 (mm) Nominal Diameter (B) Dimensions L (mm) Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Shape Material TRUSCO Part Number 2015 Trusco Published Pages 2014 TRUSCO Published Page Nominal Diameter (A) Dimensions E (mm) Dimension L1 (mm) Nominal Diameter (B) Dimensions L (mm) Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- - 282-9304 - - 32 34 62.0 1/1/4 75 460 1pc 1 G-HI-LA-AQ-32A 36953271 24.99 SGD
In stock
- - 282-9321 - - 50 42 72.0 2 86 900 1pc 1 G-HI-LA-AQ-50A 36953296 43.99 SGD
In stock
- - 282-9291 - - 25 35 58.5 1 71 365 1pc 1 G-HI-LA-AQ-25A 36953262 24.99 SGD
In stock
Coupling Malleable cast iron (FCMB) 282-9282 3 1237 2-2064 20 30 53.0 3/4 65 250 1PC 1 G-HI-LA-AQ-20A 36953253 16.99 SGD
In stock
Coupling Malleable cast iron (FCMB) 282-9274 3 1237 2-2064 15 27 50.0 1/2 62 180 1PC 1 G-HI-LA-AQ-15A 36953244 12.99 SGD
In stock
- - 282-9312 - - 40 35 64.5 1/1/2 78 600 1pc 1 G-HI-LA-AQ-40A 36953287 30.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
DIY
5
From Japan
On 2017-05-19 15:00:24
It is handy even with amateurs! It is more convenient if it comes with Tricesses!
This review is about item#36953244.
Renovation site
5
From Japan
On 2015-08-07 15:01:18
I think that renovation of an old house is indispensable. By updating the majority of this to crosslinked poly, the feeling also refreshes.
This review is about item#36953244.
Shorten the old water pipe and use it
5
From Japan
On 2015-05-04 20:19:54
Because it is impossible to set screws in the old water pipe, it is convenient as it can connect the canter as it is.
This review is about item#36953244.

Related Products