Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Product Options
ADD TO CART
TRUSCO Part Number Material (sleeve) Material (Body) Type Dimensions C (mm) Dimensions E (mm) Nominal Diameter 2015 Trusco Published Pages Dimensions L (mm) 2014 TRUSCO Published Page Weight (g) Number of Angles R Material (nuts) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
TRUSCO Part Number Material (sleeve) Material (Body) Type Dimensions C (mm) Dimensions E (mm) Nominal Diameter 2015 Trusco Published Pages Dimensions L (mm) 2014 TRUSCO Published Page Weight (g) Number of Angles R Material (nuts) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
283-0477 Pure copper (C1220) Bronze Body angle number / 6 30 23 20sux3/4B 3 1317 47 2-2145 123 Body: 6 3/4 Brass (C3771) 1PC 1 MRJ2-AP-20SUX20A 36953497 12.99 SGD
In stock
283-0485 - - - 36 26 25sux1B - 53 - 188 - 1 - 1pc 1 MRJ2-AP-25SUX25A 36953506 23.99 SGD
In stock
283-0469 - - - 22 20 13sux1/2B - 43 - 73 - 1/2 - 1pc 1 MRJ2-AP-13SUX15A 36953481 8.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
2 Customer Reviews
The reviews are automatic translation.
Electric water heater replacement work
4
From Japan
On 2016-01-17 15:01:16
It was 20 A type and it was saved because there was only this manufacturer. We used an existing copper pipe and changed piping, it was used for plumbing piping from the way. However, explanation of the installation method is difficult to understand, I want you to improve it
This review is about item#36953497.
I am planning to use copper pipe for hot water supply.
4
From Japan
On 2014-06-19 23:11:22
There is little time to pass through the piping and it is hard to use, the connection of the Aso rings has a little play and is easy to use. But for 20 mm it is only this, so it is likely to buy it for a while.
This review is about item#36953497.

Related Products