Buy more than* S$200* and get FREE SHIPPING

Hydraulic Scissors Jack

3.33 (3)
Lifting Power (kN [tf])
8500(850.0)
Height (mm)
121 to 381
Weight (kg)
5.9
Overall Length (mm)
390
Stroke (mm)
260
TRUSCO Part Number
344-9963
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 MSJ850 37142402 209.99 SGD
Shipped after 2018-04-23
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 1
Review Rating: 3.33
3 Customer Reviews
The reviews are automatic translation.
Car tire change
1
From Japan
On 2016-03-30 20:51:16
There is a problem with the shape of money reception. Because the groove of the money receiving is too shallow, the part of the blade of the jacking point hit first. I would like you to deepen the groove a little more. (I think it depends on the model)
This review is about item#37142402.
Car tire change. Maintenance inspection of other machinery.
4
From Japan
On 2014-03-21 07:49:07
I think it is a good idea to make goods made. Just thinking that descent is too dangerous as soon as the valve is too loose
This review is about item#37142402.
Tire change etc.
5
From Japan
On 2012-05-03 18:55:21
Because the garage is narrow and there is not enough space to put a horse from the left and right of the car, the garage jack is difficult to use, this type of jack is handy. Although there is no problem in terms of functioning, it is better for the release valve to open slightly more slowly (+ 1/4 rpm).
This review is about item#37142402.

Related Products