Buy more than* S$200* and get FREE SHIPPING

Lab Jack, SUS304

3.86 (7)
Specification
Knob type
...see all>
Product Options
ADD TO CART
Elastic Range (mm) TRUSCO Part Number Withstand Load (kg) Static Load Capacity (kg) Type Minimum Height (mm) Maximum Height (mm) Weight (kg) Bottom Plate Dimensions (mm) Top x Bottom Plate (mm) AS ONE Part Number Top Plate Size (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Elastic Range (mm) TRUSCO Part Number Withstand Load (kg) Static Load Capacity (kg) Type Minimum Height (mm) Maximum Height (mm) Weight (kg) Bottom Plate Dimensions (mm) Top x Bottom Plate (mm) AS ONE Part Number Top Plate Size (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
75 to 245 - 25 - Knob type - - - 180x180 150x180 6-448-04 150x150 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 150x180 33487422 129.99 SGD
N/A
- 505-6497 - 25 - 75 245 2.5 - - - 150x150   1PC 1 LJ150 36953831 129.99 SGD
In stock
- 505-6527 - 35 - 75 385 - - - - 250x250   1PC 1 LJ250 36953865 419.99 SGD
In stock
- - - 8 - 55 140 0.9 - - - 100x100   1PC 1 LJ100 36953822 95.99 SGD
In stock
- - - 25 - 75 245 3 - - - 200x200   1PC 1 LJ200 36953856 149.99 SGD
In stock
- - - 8 - 54 135 0.8 - - - 80x80   1PC 1 LJ80 36953883 94.99 SGD
In stock
75 to 245 - 25 - Knob type - - - 200x200 180x200 6-448-06 180x180 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 180x200 33487483 139.99 SGD
N/A
- 505-6501 - 25 - 75 245 - - - - 180x180   1PC 1 LJ180 36953847 139.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 2
3 star 3
2 star 0
1 star 0
Review Rating: 3.86
7 Customer Reviews
The reviews are automatic translation.
During motorcycle production
3
From Japan
On 2018-02-26 16:19:06
It is terrible heavy until it gets up slightly from the lowest state. It rises somewhat as it comes up somewhat. But I think it is a solid thing than it looks.
This review is about item#36953856.
Used for lifting work in narrow places
5
From Japan
On 2016-09-24 09:54:33
It is very compact, easy to handle, and I am satisfied with making things as smooth as possible. I think the price is reasonable.
This review is about item#36953883.
Level adjustment between the device under test and the measuring device
5
From Japan
On 2016-08-17 10:24:50
It is recommended to use more than you thought, it is recommended. We used it for level matching between the DUT and the measuring instrument, but in particular it is useful if you install it with remodeling as it can remove the top board.
This review is about item#36953865.
Device Height Adjustment
3
From Japan
On 2014-12-10 18:26:46
The knob is heavy at first. Even with SUS, it is only the top and bottom plates. I think that the price is expensive. Is the connection bolt also used about M4? The screw seems to be loose when used repeatedly.
This review is about item#36953847.
Member instructions during work
4
From Japan
On 2014-07-09 10:31:22
It is small, so it is good to use it even in a small place. However, it is a difficulty that the handle is a bit heavy.
This review is about item#36953883.
Adjusting the height of the camera
3
From Japan
On 2014-03-11 16:09:43
Although it is SUS, SUS is like only upper and lower boards. (The others are attached to the magnet) When the minimum height, it is necessary to turn the steering wheel. (It will run smoothly as it rises slightly.)
This review is about item#36953831.
Assembling jig
4
From Japan
On 2013-04-18 16:56:33
Texture as expected. At the time of maximum contraction the force spreading when turning the knob is weak. The top board and the bottom board are fixed with screws and can be removed and processed. All SUS, but I think it's a bit expensive.
This review is about item#36953822.

Related Products