Buy more than* S$200* and get FREE SHIPPING

Lab Jack, SUS304

Material
[Up and down material] stainless steel (SUS304), (up and down non-material) Steel
Specification
Ratchet type
...see all>
Product Options
ADD TO CART
Top Plate Size (mm) Elastic Range (mm) Weight (kg) TRUSCO Part Number Bottom Plate Dimensions (mm) Static Load Capacity (kg) Minimum Height (mm) Maximum Height (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Top Plate Size (mm) Elastic Range (mm) Weight (kg) TRUSCO Part Number Bottom Plate Dimensions (mm) Static Load Capacity (kg) Minimum Height (mm) Maximum Height (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
200x200 75 - 245 3.2 - 200x200 25 75 245 1PC 1 RJ200 36953892 229.99 SGD
In stock
250x250 75 to 385 5.3 505-6551 250x250 35 75 385 1PC 1 RJ250 36953901 479.99 SGD
In stock
300x300 88 to 490 10.2 505-6560 300x300 45 88 490 1PC 1 RJ300 36953917 599.99 SGD
In stock
ADD TO CART

Related Products