Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Insulating Coating Closed End Terminal Mini Crimping Tool

5.00 (3)
Terminal
Crimp Terminals (mm 2 ) closed terminal for insulation / CE1, 2, 5
Weight (g)
285
Overall Length (mm)
194
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 AK25MA 36954312 96.99 SGD
Shipped after 2018-06-25
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Compact and easy to use
5
From Japan
On 2017-08-11 22:00:16
It was small and lightweight but easy to use. I am saved when using a waist tool bag.
This review is about item#36954312.
Electrical construction
5
From Japan
On 2017-04-26 14:41:20
Compared to regular size, the size is exactly right, it is easy to use familiar in hand.
This review is about item#36954312.
Restoration after inspection of existing equipment
5
From Japan
On 2013-08-27 18:43:37
I own a long handle hand press for the ring sleeve but it is easy to get tangled for a long time. I thought that it would be easier if I purchased this hand press. I tried CE-1, CE-2 but the handle is short and it will not get in the way even in a narrow place.
This review is about item#36954312.

Related Products