Buy more than* S$200* and get FREE SHIPPING

Hydraulic Crimping Tool

2014 TRUSCO Published Page
2-0953
Output (kN)
42
Crimp Range (mm2)
14 to 60
Weight (kg)
2
Overall Length (mm)
325
TRUSCO Part Number
305-5825
Specification
New JIS C9711 standard products. For non-insulated terminal(R type) sleeve(B P type)
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 EP1460 36954364 719.99 SGD
Shipped after 2018-04-23
ADD TO CART

Related Products