Buy more than* S$200* and get FREE SHIPPING

Waterproof Type Pin Pin Waterproof Crimp Only Slee

Purpose
PIN TYPE (TMNB, PC TYPE) TYPE B SLEEVE CRIMPING TOOL., PIN TYPE (TMNB, PC TYPE) TYPE B SLEEVE CRIMPING TOOL.
Terminal
(Crimping terminals (2mm)) B sleeve /1.25, 2.0, pin-terminal /1.25, 2.0
Weight (g)
250
Overall Length (mm)
200
TRUSCO Part Number
276-1602
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 NH-64 36954382 -
Discontinued
[x]
ADD TO CART

Related Products