Buy more than* S$200* and get FREE SHIPPING

Waterproof Crimping Sleeve

Compatible Tool
NH-64 (NICHIFU special tool)
JIS
x
Rated Current (A)
19A(1.25mm2), 27A(2.0mm2)
Rated Voltage
AC300V
Overall Length (mm)
26.9
...see all
Product Options
ADD TO CART
Inside Dimension (mm) Outside Dimension (mm) Electric AWG Wire Conjugation Range (#) Color Wire Conjugation Range (mm2) Mass (g/piece) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Inside Dimension (mm) Outside Dimension (mm) Electric AWG Wire Conjugation Range (#) Color Wire Conjugation Range (mm2) Mass (g/piece) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
2.3 6.1 16-14 Blue transparent 1.04 - 2.63 1.56 1Bag(100PC) 1 TMNB-2-WP 36954407 35.16 SGD
In stock
1.7 5.4 20-16 Red transparent 0.50 - 1.25 1.21 1Bag(100PC) 1 TMNB-125-WP 36954391 40.51 SGD
In stock
ADD TO CART

Related Products