Buy more than* S$200* and get FREE SHIPPING

Ratchet Cable Cutter

4.33 (3)
Cutting Capacity
IV line 325mm 2 (diameter 29mm 2 )
Weight (g)
610
Overall Length (mm)
252
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 IZ-325A 36954416 139.90 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.33
3 Customer Reviews
The reviews are automatic translation.
Cable disconnection
5
From Japan
On 2016-07-21 05:07:24
It is compact size but burns outstanding.
This review is about item#36954416.
The best
5
From Japan
On 2015-09-08 20:24:51
I thought, I can cut well, it is user-friendly highest. Strongly speaking, locking is difficult.
This review is about item#36954416.
Cutting of heavy electric wire
3
From Japan
On 2014-12-03 14:02:06
Although there is no problem as a cutter, the stopper (opening stop) of the main body is hard and does not move. It can not be locked with your fingers. Is it such a thing or a question whether it is bad?
This review is about item#36954416.

Related Products