Buy more than* S$200* and get FREE SHIPPING

Shaker Box

5.00 (1)
Depth (mm)
142
Weight (g)
100
Height (mm)
25
Width (mm)
94
...see all
Product Options
ADD TO CART
2015 Trusco Published Pages 2014 TRUSCO Published Page Screw Size Hole Pitch (mm) Number of Holes Depth (mm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
2015 Trusco Published Pages 2014 TRUSCO Published Page Screw Size Hole Pitch (mm) Number of Holes Depth (mm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- - 3 - 4mm 8 160 12.5 - 1PC 1 DLW3802 36954531 21.83 SGD
Shipped after 2017-01-23
2 1395 2-1248 1.7-2mm 6 273 13.5 274-8509 1PC 1 DLW3402 36954513 21.83 SGD
Shipped after 2017-01-23
2 1395 2-1248 2-2.6mm 6 273 13.5 274-8517 1PC 1 DLW3602 36954522 21.83 SGD
Shipped after 2017-01-23
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Assembly of the molded article
5
From Japan
On 2016-09-29 21:16:23
As this order is also the assembly of the small lot, it chose. In particular, ease of use is also not bad, is passable.
This review is about item#36954531.

Related Products